Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marblehead Outdoor Wall Lantern

  • Mfr # MBH8409PN

  • Zoro # G606149568


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Voltage
120v
Width
9
Length
14.5
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBH8409PN
Zoro #
G606149568
UPC #
611728209349
Country of Origin
China

Dimensions

Width
9
Length
14.5
Dia. (In.)
9

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
60
Finish
Palladian Bronze
Glass Color
Bronze
Housing Material
Composite
Fixture Wattage
60
Lamp Included
No
Standards
ETL Listed
Lamp Type
Incandescent
Lighting Certification
ETL

Description

Marblehead is a rich masculine outdoor series and a welcome addition to the Quoizel Coastal Armour Collection. The stately form of the metal arches gives the clear seedy glass a window like appearance. Made from a new weather resistant outdoor composite material, it is sure to stand the test of time. Add beauty to your home for many years to come with the Marblehead collection. It is available in mystic black, palladian bronze, and white lustre finishes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.