Zoro Homepage

Maria Chandelier 6 Lights Gold Leaf

  • Mfr # MAA5027GFL

  • Zoro # G212348461


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Candelabra
Fixture Wattage
60W
Style
Traditional
Material
COPPER-STEEL
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAA5027GFL
Zoro #
G212348461
UPC #
611728379820
Country of Origin
China

Dimensions

Canopy Size
5.00"W X 5.00"L
Shade Dimensions
4.25 Top 6.50 Bottom 13.00 Side
Cord Length
12 Ft
Chain Length
8"

Details

Item
Chandelier
Fixture Type
Candelabra
Fixture Wattage
60W
Style
Traditional
Material
COPPER-STEEL
Voltage
120V
Number of Lights
6
Collection
Maria
Standards
ETL Listed
Indoor/ Outdoor
Indoor
FINISH
Gold Leaf

Description

With a gold leaf finish and elegant design, Maria is as luxurious as it is modern. The pretty silhouette features softly curving lines and a subtle leaf motif, adding just the right amount of embellishment. Choose the six-light chandelier, perfect over a kitchen table or in a breakfast nook - or add instant style to any hallway or bathroom with the wall sconce.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.