
Marine Outdoor Post Lantern
Mfr # MRE9009WT
Zoro # G206149432
product price: $429.99
/ea
Free Shipping & Returns
Key Features
Finish
Western Bronze
Glass Color
Bronze
Voltage
120v
Length
23
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MRE9009WT
Zoro #
G206149432
UPC #
611728203613
Country of Origin
China
Dimensions
Length
23
Dia. (In.)
11
Width
11
Details
Item
Outdoor Post Lantern
Finish
Western Bronze
Glass Color
Bronze
Voltage
120v
Housing Material
Aluminum
Lamp Included
Yes
Max. Wattage
60
Bulb Type
Incandescent
Standards
ETL Listed
Indoor/Outdoor Usage
Outdoor
Dimmable
Yes
Bulb Primary Application
Home Lighting
Watts
100
Bulb Base Type
Medium Base
Color
Bronze
Includes
Installation Guide
FINISH
Western Bronze
Description
Inspired by vintage Americana the Marine collection features a nautical flair. The Western Bronze finish complements the overall design of this series and the filament bulb accents the clear seedy glass for a classic look.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.