Zoro Homepage

McAlister 1-Light Earth Black Mini Pendant

  • Mfr # MCL1508EK

  • Zoro # G706152680


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Housing Finish
Earth Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCL1508EK
Zoro #
G706152680
UPC #
611728355374
Country of Origin
China

Dimensions

Length
15.5
Width
7.75
Diameter
7.75

Details

Color
Black
Housing Finish
Earth Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
McAlister
Shade Material
Aluminum
Item
Mini Pendant
Material
STEEL
Dimmable
Yes
Standards
ETL Listed
Watts
100
Includes
Installation Guide
Lamp Included
No
Fixture Wattage
100
FINISH
Earth Black

Description

Enjoy major visual intrigue with the McAlister collection. With its earth black finish and clear textured glass panels, this style delivers on patina and texture at once. The chain suspension makes it a perfect addition to a covered porch, portico - or even over a kitchen island for coastal flair.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.