Zoro Homepage

McAlister 1-Light Earth Black Outdoor Wall Lantern

  • Mfr # MCL8406EK

  • Zoro # G906149770


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Voltage
120v
Width
6.25
Length
11.75
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCL8406EK
Zoro #
G906149770
UPC #
611728351789
Country of Origin
China

Dimensions

Width
6.25
Length
11.75
Dia. (In.)
6.25

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
100
Finish
Earth Black
Glass Color
Black
Fixture Wattage
100
Housing Material
Aluminum
Lamp Type
Incandescent
Lighting Certification
ETL
Standards
ETL Listed
Lamp Included
No

Description

Enjoy major visual intrigue with the McAlister collection. With its earth black finish and clear textured glass panels, this style delivers on patina and texture at once. Choose from hanging, wall, or post lanterns. As part of our Coastal Armour collection, this product is durable, marine grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.