Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quoizel McPherson 3-Light Polished Nickel Pendant MCP2814PK

McPherson 3-Light Polished Nickel Pendant (Discontinued)

  • Mfr # MCP2814PK
  • Zoro # G806153501
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCP2814PK
Zoro #
G806153501
UPC #
611728345580
Country of Origin
China

Dimensions

Length
16
Width
14
Diameter
14

Details

Color
Nickel
Housing Finish
Polished Nickel
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Item
Pendant
Fixture Wattage
60
Dimmable
Yes
Lamp Included
No
Includes
Installation Guide

Description

McPherson upholds the adage that lighting is the jewelry of a room. This beautiful bauble features curved lines and a clear glass shade holding a trio of candles. Choose from weathered brass or high-shine nickel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.