Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quoizel McPherson 3-Light Weathered Brass Pendant MCP2814WS

McPherson 3-Light Weathered Brass Pendant (Discontinued)

  • Mfr # MCP2814WS
  • Zoro # G206153552
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCP2814WS
Zoro #
G206153552
UPC #
611728345597
Country of Origin
China

Dimensions

Length
16
Width
14
Diameter
14

Details

Color
Brass
Housing Finish
Weathered Brass
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Item
Pendant
Fixture Wattage
60
Includes
Installation Guide
Lamp Included
No
Dimmable
Yes

Description

McPherson upholds the adage that lighting is the jewelry of a room. This beautiful bauble features curved lines and a clear glass shade holding a trio of candles. Choose from weathered brass or high-shine nickel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.