Micah 3-Light Brushed Nickel Flush Mount
- Mfr # MICA1616BN
- Zoro # G023954912
product price:Â
$
399.99
/ea
Free Shipping & Returns
Key Features
Style
Transitional
Number of Lights
3
Width
16 in
Housing Finish
Brushed Nickel
Depth
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MICA1616BN
- Zoro #
- G023954912
- UPC #
- 611728396124
- Country of Origin
- China
Dimensions
- Width
- 16 in
- Depth
- 16 in
- Height
- 6 in
Details
- Style
- Transitional
- Number of Lights
- 3
- Housing Finish
- Brushed Nickel
- Series
- Micah
- Voltage
- 120V
- Item
- Flush Mount
- Damp/Wet Rating
- Damp
- Body Material
- Steel
- Glass Color
- Nickel
- Lighting Certification
- ETL Listed
Description
The Micah flush mount blends transitional style with subtle sparkle and everyday versatility. Available in brushed nickel or matte black, this ceiling light features crystal sand glass that creates rich texture and a soft, radiant glow. Its clean silhouette pairs classic and modern design, making Micah ideal for bedrooms, hallways, kitchens, bathrooms, entryways, and living spaces.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.