Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milania Flush Mount Led Light Polished Chrome

  • Mfr # PCMIL1615C

  • Zoro # G012348791


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Fixture Housing Material
STEEL
Standards
ETL Listed
Series
Milania
Lamp Included
Y
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMIL1615C
Zoro #
G012348791
UPC #
611728377963
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
2.63 x 2.63 Top 5.12 x 5.12 Bottom 6.50 Side

Details

Voltage
120V
Item
Flush Mount
Fixture Housing Material
STEEL
Standards
ETL Listed
Series
Milania
Lamp Included
Y
Glass Finish
Clear Crystal Glass
FINISH
Polished Chrome
Indoor/ Outdoor
Indoor
Design Style
Transitional

Description

With a combination of sparkling crystal glass and polished chrome, the Milania flush mount is uniquely sensational. An integrated LED light source shines brilliantly through layers of clear crystal glass, creating a dazzling light effect. Part of the popular Platinum by Quoizel collection, the Milania ceiling light adds luxury to any modern or contemporary space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.