Zoro Homepage

Mirren Chandelier

  • Mfr # MRN5005IB

  • Zoro # G906152152


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Imperial Bronze
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Bronze
Collection
Mirren
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRN5005IB
Zoro #
G906152152
UPC #
611728180679
Country of Origin
China

Dimensions

Length
18
Width
21
Diameter
21

Details

Item
Chandelier
Housing Finish
Imperial Bronze
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Bronze
Collection
Mirren
Color
Bronze
Lamp Included
No
Lighting Certification
ETL
Material
Steel
Watts
60
Standards
ETL Listed
Dimmable
Yes
Number of Lights
5
Voltage
120v
FINISH
Imperial Bronze

Description

A clean design enhanced by an antique white finish Mirren is more transitional with a less formal styling. The sweeping arms create a slim silhouette and the candelabra bulbs emit a soft light for a warm romantic glow. A great fit for many home design styles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.