
Morehouse 1-Light Matte Black Flush Mount
Mfr # QFL5586MBK
Zoro # G506153016
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Watts
60
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QFL5586MBK
Zoro #
G506153016
UPC #
611728356753
Country of Origin
China
Dimensions
Length
6
Width
10
Diameter
10
Depth (In)
10
Overall Width (In)
10
Details
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Watts
60
Dimmable
Yes
Glass Color
Black
Item
Flush Mount
Housing Material
Steel
Color
Black
Fixture Wattage
60
Lighting Certification
ETL
Lamp Included
No
Includes
Installation Guide
Standards
ETL Listed
Application
Home Lighting
Indoor or Outdoor
Indoor
Bulb Base Type
Candelabra Base
FINISH
Matte Black
Description
An opal etched glass sphere casts creamy light in the Morehouse flush mount. Decorative framework comes in two distinct finishes. Choose soft gold to draw in warm tones - or select matte black for a goes-with-anything colorway.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.