Zoro Homepage

Morocco Pendant

  • Mfr # QF2046C

  • Zoro # G706152352


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QF2046C
Zoro #
G706152352
UPC #
611728252505
Country of Origin
China

Dimensions

Length
21.5
Width
15.75
Diameter
15.75

Details

Color
Chrome
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Morocco
Shade Material
Steel
Item
Pendant
Lamp Included
Yes
Standards
ETL Listed
Fixture Wattage
60
Dimmable
Yes
Material
STEEL
Watts
100
Includes
Installation Guide
FINISH
Polished Chrome

Description

Morocco is clear, simple and yet impressively stylish. The beautiful glass is hand-blown in a lovely “genie bottle” shape and showcases the single vintage style bulb. The contemporary design of the canopy is elevated with a sleek Polished Chrome finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.