
Nicholas Vanity Light
Mfr # NL8604BN
Zoro # G406153246
product price: $339.99
/ea
Free Shipping & Returns
Key Features
Color
Nickel
Length
10
Width
30.5
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NL8604BN
Zoro #
G406153246
UPC #
611728173985
Country of Origin
China
Dimensions
Length
10
Width
30.5
Diameter
30.5
Depth (In)
7
Details
Color
Nickel
Item
Vanity Light
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
Collection Name
Nicholas
Shade Material
Steel
Lamp Included
No
Fixture Wattage
100
Description/Special Features
All Nicholas bath fixtures can be mounted as uplights or downlights and are available in several sizes.
Standards
ETL Listed
Lighting Certification
ETL
Dimmable
Yes
Housing Material
STEEL
Bulb Base Type
Medium Base
Indoor or Outdoor
Indoor
Includes
Installation Guide
Application
Home Lighting
Description
This gleaming collection gives a solid nod to mid century style. The squared shape of the opal etched glass shades gives this design an edge and it is complemented beautifully by the rectangular backplate.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.