Quoizel
Nicholas Vanity Light
Mfr # NLC8603EK
Zoro # G706151959
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 10
- Width 22
- Housing Finish Earth Black
- Lamp Type Incandescent
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dymax 38560 replacement light bulb lamp (38560 DYMAX)
- ILC Replacement for Sylvania 45br30/fl/rp 120v replacement light bulb lamp (45BR30/FL/RP 120V SYLVANIA)
- SYLVANIA T12 Fluorescent 30Pk (F48T12/D/ECO)
- ILC Replacement for Light Bulb / Lamp F26tbx/835/2p replacement light bulb lamp (F26TBX/835/2P LIGHT BULB / LAMP)
- FEIT ELECTRIC LED DWNLGHT BW 5-6"" 120W (LEDR56XHO/930CA)
- NUVO Link 2-Light (Vertical) Tube Wall Sconce - with White Glass (60-2936)
- AFX Pacific LED Vanity, Satin Nickel, 48in (PCV483400L30SN)
- GLOBE ELECTRIC Wall Sconce Bennett Blk (44315)
- SUNLITE Bell Sconce Vanity Fixture, 100W Max, Four E26, 120 Volts, Indoor, UL Listed, White (45060-SU)
- GALLAGHER M30 Elec Energizer 5Mi (G331434)
- NUVO 2 Light 14 in. Vanity White in. U in. Channel Glass Conv Out (SF77-990)
- Quoizel Vanity Lights