Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nielson Chandelier 9 Lights Brushed Nickel

  • Mfr # NIE5028BN

  • Zoro # G212348850


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Medium
Fixture Wattage
100W
Number of Lights
9
Standards
ETL Listed
Glass Finish
Opal Etched Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NIE5028BN
Zoro #
G212348850
UPC #
611728371640
Country of Origin
China

Dimensions

Chain Length
4"
Canopy Size
5.25"W X 5.25"L
Shade Dimensions
4.50 Top 5.25 Side
Cord Length
8 Ft

Details

Item
Chandelier
Fixture Type
Medium
Fixture Wattage
100W
Number of Lights
9
Standards
ETL Listed
Glass Finish
Opal Etched Glass
Collection
Nielson
Material
STEEL
Voltage
120V
Style
Transitional
Indoor/ Outdoor
Indoor
FINISH
Brushed Nickel

Description

With its transitional styling and clean lines, Nielson is a perfect addition to any home decor. Complemented by opal etched glass shades, all fixtures are available in your choice of brushed nickel or matte black finish. Nielson is available in a variety of lighting options, designed to add subtle style to nearly any room in the house.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.