Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Noland Outdoor Hanging 1 Light Matte Black

  • Mfr # NAD1910MBK

  • Zoro # G212347389


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Bulb Base Type
Medium
Frame Material
STEEL
Standard
ETL Listed
Light Bulb Wattage
100W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NAD1910MBK
Zoro #
G212347389
UPC #
611728379493
Country of Origin
China

Dimensions

Shade Dimensions
12.75 x 12.75 Top 4.50 Side
Canopy Size
13.50"W X 13.50"L
Cord Length
6 In

Details

Number of Lights
1
Bulb Base Type
Medium
Frame Material
STEEL
Standard
ETL Listed
Light Bulb Wattage
100W
Style
Traditional
Glass Finish
Clear Glass
Indoor/Outdoor
Indoor
Series
Noland
FINISH
Matte Black
Voltage
120V
Item Type
Outdoor

Description

Noland outdoor lanterns make a beautiful addition to any home's exterior. Surrounded by a sleek matte black frame and a hint of gold, the distinctive clear glass shade features a soft rippling design reminiscent of an ocean wave. Available as a hanging lantern or various size of wall lantern, Noland is the perfect complement to any coastal style home.


  • •Product Finish: Black
  • •Product Shade: Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.