Barrister Integrated LED Burnished Bronze Outdoor Hanging Lamp with White Opal Glass Shade
- Mfr # LED22434-BNB
- Zoro # G610083421
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Standard
UL/CUL
Light Source
LED
Safety Rated
Damp
Shade Color
White Opal
Connection Type
Hard Wired
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED22434-BNB
- Zoro #
- G610083421
- UPC #
- 046335996236
- Country of Origin
- China
Details
- Finish
- Burnished Bronze
- Standard
- UL/CUL
- Light Source
- LED
- Safety Rated
- Damp
- Shade Color
- White Opal
- Connection Type
- Hard Wired
Description
Barrister LED outdoor hanging light fixtures are designed to look great and save money. These hanging lanterns are today's interpretation of past mission styling. The protective burnished bronze finish adds rustic appeal to the fixture. The white opal glass shade forms a dramatic silhouette and inviting light. The LED engine inside this light fixture delivers 456 Lumens, the equivalent of a 60-Watt light bulb, using only 13-Watt of electricity. Because this outdoor fixture is LED, there are no light bulbs to replace -ever. The sturdy, weather resistant cast aluminum construction and waterproof seal protect the lantern from harsh outdoor elements to ensure the long life of the fixture. These light fixtures are rated suitable to be installed in wet locations. This outdoor hanging lantern installs easily and delivers welcoming, safe and reliable exterior lighting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.