
Oasis Outdoor Hanging Lantern
Mfr # OAS1909Z
Zoro # G906149695
product price: $359.99
/ea
Free Shipping & Returns
Key Features
Number of Lights
3
Bulb Base Type
Candelabra
Frame Material
STEEL
FINISH
Medici Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OAS1909Z
Zoro #
G906149695
UPC #
611728181140
Country of Origin
China
Details
Number of Lights
3
Bulb Base Type
Candelabra
Frame Material
STEEL
FINISH
Medici Bronze
Description
This transitional collection complements many architectural styles and gives the exterior of your home both beauty and a sense of style. It has clean lines that allow the clear beveled glass to have optimum light output. The Medici Bronze finish completes the look of this series.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.