Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Orleans Table Lamp

  • Mfr # TF3342TVA

  • Zoro # G406149713


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Width
16
Material
Resin
Finish
Valiant Bronze
Color
Bronze
Weight
10.78
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF3342TVA
Zoro #
G406149713
UPC #
611728288832
Country of Origin
China

Dimensions

Width
16
Depth
16
Overall Width
16
Length
24.75

Details

Material
Resin
Finish
Valiant Bronze
Color
Bronze
Weight
10.78
Bulb Type
Incandescent
Item
Table Lamp
Voltage
120v
Bulbs Included
No
Includes
Installation Guide
Application
Home Lighting
Maximum Wattage
75
Bulb Base Type
Medium
Standards
ETL Listed
FINISH
Valiant Bronze

Description

Elegant Tiffany style is a timeless staple of home decor. The various designs are hand assembled using the copper foil technique developed by Louis Comfort Tiffany. With an enormous variety of colors and patterns to choose from, Quoizel Tiffany's have become more popular than ever.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.