Zoro Homepage

Ovard Pendant Led Light Matte Black

  • Mfr # PCOVD2827MBK

  • Zoro # G812348908


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Style
Industrial
Collection Name
Ovard
Material
STEEL
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCOVD2827MBK
Zoro #
G812348908
UPC #
611728358658
Country of Origin
China

Dimensions

Shade Dimensions
4.75 Top 8.75 Side
Cord Length
8 Ft
Canopy Size
9.00"W X 4.50"L

Details

Voltage
120V
Style
Industrial
Collection Name
Ovard
Item
Pendant
Material
STEEL
Standards
ETL Listed
Lamp Included
Y
Extension Rods
Comes with: 4 (0.5"D x 6") and 4 (0.5"D x 12") Down Rods
FINISH
Matte Black
Indoor/ Outdoor
Indoor

Description

Curvilinear shapes twist and turn in the Ovard pendant. This striking style includes an integrated light source paired with a matte black finish. It's the perfect union of art and functionality for a modern kitchen or dining room.
  • •Product Finish: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.