Zoro Homepage

Overlook Island 6 Lights Earth Black

  • Mfr # OLK632EK

  • Zoro # G412348360


product price: $749.99
/ea
Free Shipping & Returns

Key Features

Frame Material
COASTAL ARMOUR
Frame Finish
Earth Black
Number of Lights
6
Light Bulb Wattage
100W
Bulb Base Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OLK632EK
Zoro #
G412348360
UPC #
611728359778
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
4.00 x 4.00 Top 4.00 x 4.00 Bottom 6.50 Side

Details

Frame Material
COASTAL ARMOUR
Frame Finish
Earth Black
Number of Lights
6
Light Bulb Wattage
100W
Bulb Base Type
Medium
Standard
ETL Listed
Series
Overlook
Style
Transitional
Indoor/ Outdoor
Indoor
Item Type
Island Light
Shade Finish
Clear Seedy Glass
Voltage
120V

Description

Available as an island light or chandelier, Overlook features a pretty, plaited wreath base rendered in earth black. Seeded glass shades scatter light throughout a dining or kitchen space. The Overlook light features nods to traditional design cues: a classic and timeless selection.


  • •Product Finish: Black
  • •Product Shade: Clear Seedy Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.