
Pelham Outdoor Post Lantern
Mfr # PLH9010WT
Zoro # G706149659
product price: $469.99
/ea
Free Shipping & Returns
Key Features
Finish
Western Bronze
Glass Color
Bronze
Color
Bronze
Length
23.75
Includes
Installation Guide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLH9010WT
Zoro #
G706149659
UPC #
611728335864
Country of Origin
China
Dimensions
Length
23.75
Dia. (In.)
9.5
Width
9.5
Details
Item
Outdoor Post Mount
Finish
Western Bronze
Glass Color
Bronze
Color
Bronze
Includes
Installation Guide
Lamp Included
No
Standards
ETL Listed
Bulb Primary Application
Home Lighting
Housing Material
Aluminum
Watts
100
Bulb Type
Incandescent
Dimmable
Yes
Max. Wattage
100
Indoor/Outdoor Usage
Outdoor
Voltage
120v
Bulb Base Type
Medium Base
FINISH
Western Bronze
Description
Add instant curb appeal to your home with the Pelham collection of outdoor lanterns. Clear seeded glass panels are enclosed in a classic rectangular western bronze frame, providing long-lasting style and durability. Pelham comes in many options including a hanging lantern, wall lanterns, and a post lantern to round out your home's exterior. As part of our Coastal Armour collection, this product is durable, marine grade
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.