Tiberius 6 Light Outdoor Post Mount Fixture, Black/Clear Seedy, 12 In W x 34.75 In H
- Mfr # 5017PHXLR-BK
- Zoro # G115453415
product price:Â
$
484.00
/ea
Free Shipping & Returns
Key Features
Bulb Base Type
Candelabra
Energy Star Compliant
No
Number of Lamps
6
Bulb Primary Application
Outdoor Living; Deck; Patio
Standards
ETL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5017PHXLR-BK
- Zoro #
- G115453415
- UPC #
- -
- Country of Origin
- China
- Item
- Outdoor Post Mount Fixture
- Bulb Base Type
- Candelabra
- Energy Star Compliant
- No
- Number of Lamps
- 6
- Bulb Primary Application
- Outdoor Living; Deck; Patio
- Standards
- ETL
- Watts
- 60W
- Dimmable
- Yes
- Lamp Included
- No
- Collection
- Tiberius
- Location Rating
- Wet
- Shade Color
- Clear Seedy
- Frame Material
- Aluminum
- Frame Finish
- Black
- Shade Material
- Glass
- Style
- Transitional, Classical, Restoration, Industrial, Coastal
Dimensions
- Height
- 34.75 in
- Length
- 12 in
- Width
- 12 in
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.