Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quoizel Pell Integrated LED Matte Black Wall Sconce PCPLL8805MBK

Pell Integrated LED Matte Black Wall Sconce (Discontinued)

  • Mfr # PCPLL8805MBK
  • Zoro # G106152600
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCPLL8805MBK
Zoro #
G106152600
UPC #
611728344507
Country of Origin
China

Dimensions

Diameter
5
Width
5
Length
12

Details

Dimmable
Yes
Fixture Voltage
120v
Finish
Matte Black
Item
Wall Sconce
Glass Color
Black
Housing Material
Steel
Lamp Type
Integrated LED
Lamp Included
Yes
Lighting Certification
ETL
Fixture Wattage
17

Description

The Pell gives off an icy glow, thanks to its curved glass LED light source. This singular, linear design is available as a wall sconce or island light. Choose from two complementary finishes: high-shine polished chrome or matte black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.