Zoro Homepage

Pendant Pendant 4 Lights Matte Black

  • Mfr # QP6215MBK

  • Zoro # G512348550


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
4
Style
Transitional
Collection Name
Quoizel
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP6215MBK
Zoro #
G512348550
UPC #
611728376690
Country of Origin
China

Dimensions

Shade Dimensions
18.50 Top 4.50 Bottom
Cord Length
6 In
Canopy Size
5.75"

Details

Voltage
120V
Number of Lights
4
Style
Transitional
Collection Name
Quoizel
Item
Pendant
Watts
60W
Standards
ETL Listed
Fixture Type
Candelabra
Material
STEEL
Indoor/ Outdoor
Indoor
FINISH
Matte Black

Description

Keeley's classic charm is enhanced by curved lines and simple details. An open airy frame beautifully showcases the painted brass sockets, which pop against the deep matte black finish. Candle covers are included in both matte black and weathered brass for a fully customizable look, perfect for any foyer or dining room space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.