Zoro Homepage

Phoenix Vanity Light

  • Mfr # PHX8614MBK

  • Zoro # G206152272


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
7.5
Width
13.75
Housing Finish
Matte Black
Lamp Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHX8614MBK
Zoro #
G206152272
UPC #
611728332443
Country of Origin
China

Dimensions

Length
7.5
Width
13.75
Diameter
13.75
Depth (In)
7.5

Details

Item
Vanity Light
Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Fixture Wattage
60
Dimmable
Yes
Lighting Certification
ETL
Lamp Included
No
Bulb Base Type
Candelabra Base
Includes
Installation Guide
Indoor or Outdoor
Indoor
Application
Home Lighting

Description

Phoenix radiates charm with its clear seeded glass globes and transitional style detailing. A simple silhouette, clean lines, and mixed metal accents give these bath vanity lights a unique and industrial feel. Choose from two, three or four lights in either Matte Black with Silver accents or Western Bronze with Brass accents.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.