
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PHX8622MBK
Zoro #
G106152310
UPC #
611728332450
Country of Origin
China
Dimensions
Length
7.5
Width
22.25
Diameter
22.25
Depth (In)
7.5
Details
Item
Vanity Light
Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Fixture Wattage
60
Lamp Included
No
Lighting Certification
ETL
Dimmable
Yes
Includes
Installation Guide
Indoor or Outdoor
Indoor
Bulb Base Type
Candelabra Base
Application
Home Lighting
Description
Phoenix radiates charm with its clear seeded glass globes and transitional style detailing. A simple silhouette, clean lines, and mixed metal accents give these bath vanity lights a unique and industrial feel. Choose from two, three or four lights in either Matte Black with Silver accents or Western Bronze with Brass accents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.