Shop VAXCEL
See all product information
Create Account
Linden 1-Light Matte Black Mid-Century Modern Globe Pendant Light with Opal Glass Shade
- Mfr # P0455
- Zoro # G923655346
product price:Â
$
99.99
/ea
Key Features
Width
10 in
Collection Name
Linden
Color
Black
Number of Lights
1
Depth
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P0455
- Zoro #
- G923655346
- UPC #
- 884656762150
- Country of Origin
- China
- Collection Name
- Linden
- Color
- Black
- Number of Lights
- 1
- Bulb Type
- LED Compatible,Incandescent
- Finish
- Matte Black
- Style
- Mid-Century Modern
- Bulb Base
- E26 Medium
- Body Material
- Metal
- Sloped Ceiling Compatible
- Yes
- Damp/Wet Rating
- Dry
- Watts
- 60W
- Shade Material
- Glass
- Bulb Included
- No
- Voltage
- 120V
- Dimmable
- Yes
- Shade Name
- White Frosted Opal Glass
- Item
- Pendant
Dimensions
- Width
- 10 in
- Depth
- 10 in
- Height
- 15.25 in
- Chain Length
- 48 in
- Size
- 10 in W x 15.25 in H x 10 in D
Description
Add a clean, modern edge to your space with the Linden globe pendant. A smooth white frosted opal glass shade delivers soft, even illumination, while the matte black finish creates a bold contrast that feels both contemporary and timeless. The simple globe silhouette keeps the design balanced and versatile, making it a great fit over kitchen islands, dining areas, or entryways. An adjustable chain allows you to customize the hanging height to suit your space, and the single medium base bulb gives you flexibility in brightness and light tone. A versatile statement piece that brings effortless style to everyday living.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.