Zoro Homepage

Piccolo Pendant Mid Pendant 1 Light Brushed Nickel

  • Mfr # QPP6183BN

  • Zoro # G112348912


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
1
Style
Transitional
Collection Name
Quoizel
Watts
100W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPP6183BN
Zoro #
G112348912
UPC #
611728371497
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
5.00 x 5.00 Top 5.00 x 5.00 Bottom 5.00 Side

Details

Voltage
120V
Number of Lights
1
Style
Transitional
Collection Name
Quoizel
Item
Mini Pendant
Watts
100W
Standards
ETL Listed
Material
STEEL
Fixture Type
Medium
Glass Finish
Metal
Indoor/ Outdoor
Indoor
FINISH
Brushed Nickel

Description

Embrace modern industrial design with the Alwyn collection of pendant lights. Choose from two bold options: an aged brass finish with a white metal shade or a brushed nickel finish with a black metal shade. Hang Alwyn alone or in a grouping over a kitchen island, bar area, or table for instant style.


  • •Product Finish: Nickel
  • •Product Electrical: Medium Base
  • •Product Shade: Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.