Zoro Homepage

Piccolo Pendant Mid Pendant 1 Light Matte Black

  • Mfr # QPP6192MBK

  • Zoro # G012348906


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
1
Style
Contemporary
Collection Name
Quoizel
Color Temp.
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPP6192MBK
Zoro #
G012348906
UPC #
611728372333
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
3.00 Top 8.00 Bottom 16.25 Side

Details

Voltage
120V
Number of Lights
1
Style
Contemporary
Collection Name
Quoizel
Color Temp.
3000K
Item
Mini Pendant
Glass Finish
Metal
Material
COASTAL ARMOUR STEEL
Lumens Per Watt
83
Fixture Type
Medium
CRI
90
Watts
100W
Standards
ETL Listed
LED CCT Light Color
Warm
LED Total Watts
6
LED Lumens
498
FINISH
Matte Black
Indoor/ Outdoor
Indoor

Description

With a sleek white metal shade and matte black finish, Faye delivers on bold modern style. The sharp contrast in color adds depth to the otherwise simple silhouette, giving Faye an artful edge. Hang Faye pendants alone or in a grouping over a kitchen island, bar area, or table for a transitional feel..


  • •Product Finish: Black
  • •Product Electrical: Medium Base
  • •Product Shade: Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.