Piccolo Pendant Min I Pendant 1 Light Matte Rose Gold

  • Mfr # QPP5612MRG

  • Zoro # G712348589


product price:  $195.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Style
Transitional
Collection Name
Quoizel
Glass Finish
Clear Hammered Glass
Material
STEEL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPP5612MRG
Zoro #
G712348589
UPC #
611728360354
Country of Origin
China

Dimensions

Cord Length
8 Ft
Shade Dimensions
5.00 x 5.00 Top 6.25 x 6.25 Bottom 6.25 Side
Canopy Size
4.75"W X 4.75"L

Details

Number of Lights
1
Style
Transitional
Collection Name
Quoizel
Item
Mini Pendant
Glass Finish
Clear Hammered Glass
Material
STEEL
Standards
ETL Listed
Watts
100W
Fixture Type
Medium
FINISH
Matte Rose Gold
Extension Rods
Comes with: 2 (0.5"D x 6") and 2 (0.5"D x 12") Down Rods
Indoor/ Outdoor
Indoor

Description

The Labrant one-light pendant illuminates timeless style with its clear hammered glass shade and classic finishes. Choose from matte black or matte rose gold to best complement your unique interior design scheme. This streamlined mid-century light would shine in bathrooms, kitchens, and living rooms alike.


  • •Product Finish: Gold
  • •Product Electrical: Medium Base
  • •Product Shade: Clear Hammered Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.