Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Piccolo Pendant Mini Pendant 1 Light Antique Nickel.

  • Mfr # QPP6190AN

  • Zoro # G812348724


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
1
Style
Transitional
Collection Name
Quoizel
Fixture Type
Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPP6190AN
Zoro #
G812348724
UPC #
611728370605
Country of Origin
China

Dimensions

Shade Dimensions
5.00 x 5.00 Top 5.00 x 5.00 Bottom 5.00 Side
Cord Length
6 In

Details

Voltage
120V
Number of Lights
1
Style
Transitional
Collection Name
Quoizel
Item
Mini Pendant
Fixture Type
Candelabra
Watts
60W
Standards
ETL Listed
Material
STEEL
Glass Finish
Clear Glass
FINISH
Antique Nickel
Indoor/ Outdoor
Indoor

Description

With a clear glass shade and sleek antique nickel finish, the Xander mini pendant adds the perfect transitional touch to any room. Xander features a simple silhouette with softly angled lines, adding a touch of modern style. Hang Xander by itself or in a grouping over a kitchen island, bar area, or table.


  • •Product Finish: Nickel
  • •Product Electrical: Candelabra Base
  • •Product Shade: Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.