Zoro Homepage

Piccolo Pendant Mini Pendant 1 Light Brushed Nickel

  • Mfr # QPP6160BN

  • Zoro # G812348410


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
1
Style
Transitional
Collection Name
Quoizel
Material
STEEL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPP6160BN
Zoro #
G812348410
UPC #
611728372418
Country of Origin
China

Dimensions

Cord Length
12 Ft
Canopy Size
4.75"W X 4.75"L
Shade Dimensions
5.00 x 5.00 Top 6.25 x 6.25 Bottom 6.25 Side

Details

Voltage
120V
Number of Lights
1
Style
Transitional
Collection Name
Quoizel
Item
Mini Pendant
Material
STEEL
Glass Finish
Clear Glass
Standards
ETL Listed
Watts
60W
Fixture Type
Medium
Extension Rods
Comes with: 2 (0.5"D x 6") and 2 (0.5"D x 12") Down Rods
Indoor/ Outdoor
Indoor
FINISH
Brushed Nickel

Description

Clean lines and a bold geometric shape make Hidalgo a standout piece in any living space. Clear glass enhances the unique and transitional silhouette, finished in your choice or brushed nickel or matte black. Hang Hidalgo mini pendants alone or in a grouping over a kitchen island, bar area, or over a table.


  • •Product Finish: Nickel
  • •Product Electrical: Medium Base
  • •Product Shade: Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.