Zoro Homepage

Piccolo Pendant Mini Pendant 1 Light Matte Black

  • Mfr # QPP6221MBK

  • Zoro # G712348558


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
1
Style
Transitional
Collection Name
Quoizel
Material
ALUMINUM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPP6221MBK
Zoro #
G712348558
UPC #
611728379943
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
6.75 Top 3.75 Bottom 14.00 Side

Details

Voltage
120V
Number of Lights
1
Style
Transitional
Collection Name
Quoizel
Item
Mini Pendant
Material
ALUMINUM
Standards
ETL Listed
Watts
100W
Glass Finish
Smoke Glass
Fixture Type
Medium
Indoor/ Outdoor
Indoor
FINISH
Matte Black

Description

A simple design with industrial-inspired details, Soffer mini pendant lights are perfect for a variety of interior spaces. The streamlined, clear glass shade features an exposed bulb socket and a metal mesh band for added style. Soffer is available in two versatile finishes: choose from antique nickel or matte black.


  • •Product Finish: Black
  • •Product Electrical: Medium Base
  • •Product Shade: Smoke Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.