Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Powell 3-Light Western Bronze Flush Mount

  • Mfr # PWL1313WT

  • Zoro # G806151972


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Western Bronze
Length
6
Lamp Type
Incandescent
Voltage
120v
Watts
75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWL1313WT
Zoro #
G806151972
UPC #
611728350072
Country of Origin
China

Dimensions

Length
6
Width
13
Diameter
13
Depth (In)
13
Overall Width (In)
13

Details

Housing Finish
Western Bronze
Lamp Type
Incandescent
Voltage
120v
Watts
75
Dimmable
Yes
Glass Color
Bronze
Item
Flush Mount
Color
Bronze
Includes
Installation Guide
Fixture Wattage
75
Standards
ETL Listed
Lighting Certification
ETL
Housing Material
Aluminum
Lamp Included
No
Bulb Base Type
Medium Base
Indoor or Outdoor
Indoor
Application
Home Lighting
FINISH
Western Bronze

Description

Enhance the your home lighting with this unique and unadorned Powell collection. The shadowbox is striking in a western bronze finish and is contrasted beautifully by the rectangular white art glass. This versatile pendant can be hung inside or outside your home

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.