Zoro Homepage

Prescott Chandelier 8 Lights Matte Black

  • Mfr # PRC5032MBK

  • Zoro # G812348465


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Candelabra
Fixture Wattage
60W
Voltage
120V
Material
STEEL
Number of Lights
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRC5032MBK
Zoro #
G812348465
UPC #
611728361238
Country of Origin
China

Dimensions

Canopy Size
24.00"W X 24.00"L
Cord Length
6 In
Shade Dimensions
22.00 x 22.00 Top 21.50 x 21.50 Bottom 4.00 Side

Details

Item
Chandelier
Fixture Type
Candelabra
Fixture Wattage
60W
Voltage
120V
Material
STEEL
Number of Lights
8
Collection
Prescott
Standards
ETL Listed
Dimmable
Yes
Style
Modern
LED Total Watts
43W
LED CCT Kelvin
3000K
Indoor/ Outdoor
Indoor
LED CCT Light Color
Warm
LED Lumens Per Watt
100
LED CRI
90
LED Lumens
4500
FINISH
Matte Black

Description

The Prescott collection offers eye-catching, transitional styling for every room. A simple silhouette and sleek candle sleeves make Prescott the perfect choice for understated style. Choose from mini pendants, pendants, chandeliers, and island lights - all available in either brushed nickel or matte black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.