Quoizel
Pruitt Vanity Light
Mfr # PRUS8636MBK
Zoro # G606153220
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 8.5
- Width 36
- Housing Finish Matte Black
- Lamp Type Incandescent
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELUMIGEN 6.5W A19 Rough Service Lamp, 450 Lumens, Dimmable, 120V, 2000K, Wet/Enclosed Rated (RA19L0450C20-1B)
- ILC Replacement For SYLVANIA 64458S (WW-5AQL-3)
- JESCO SLEEK LED 60" 4000K 120V AC. Under Cabinet lighting Fixture (SG-LED-60/40-W)
- PELICAN Handheld Lights, Spot Beam, Aluminum (070000-0001-110)
- NUVO 4 Light 24 in. Vanity White in. U in. Channel Glass Conv Out (SF77-991)
- PROGRESS LIGHTING Marque One-Light Foyer (P3598-143)
- MAXIM Spec Vanity 1-Light 48" Wide Gold Vanity Light (52008GLD)
- ZENITH METAL Cabinet Med Top Light (701L)
- SUNLITE Bell Sconce Vanity Fixture, 100W Max, Four E26, 120 Volts, Indoor, UL Listed, White (45060-SU)
- NUVO Link 2-Light (Vertical) Tube Wall Sconce - with White Glass (60-2936)
- PROGRESS LIGHTING Replay Three-Light Bath/Vanity (P2159-31)
- Quoizel Vanity Lights