Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Randall Outdoor Wall Lantern

  • Mfr # RDL8409MB

  • Zoro # G406150368


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Voltage
120v
Width
9
Length
16.5
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDL8409MB
Zoro #
G406150368
UPC #
611728335000
Country of Origin
China

Dimensions

Width
9
Length
16.5
Dia. (In.)
9

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
100
Finish
Mottled Black
Glass Color
Black
Housing Material
Aluminum
Fixture Wattage
100
Lighting Certification
ETL
Standards
ETL Listed
Lamp Included
No
Lamp Type
Incandescent

Description

Create a lasting impression with the Randall collection of outdoor lanterns. Clear seeded glass panels are enclosed in a classic rectangular mottled black frame, providing life-long style and durability. Randall comes in many options including a hanging lantern, wall lanterns, and a post lantern to round out your home's exterior. As part of our Coastal Armour collection, this product is durable, marine grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.