Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Robbins Outdoor Wall 1 Light Matte Black

  • Mfr # ROB8406MBK

  • Zoro # G912347467


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Series
Robbins
Watts
100W
Lumens
1325
Lumens Per Watt
66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROB8406MBK
Zoro #
G912347467
UPC #
611728379639
Country of Origin
China

Dimensions

Backplate Height
5.5"
Backplate Width
4.5"
Canopy Size
14.00"W X 14.00"L
Cord Length
6 In
Shade Dimensions
12.25 x 12.25 Top 12.38 x 12.38 Bottom 2.75 Side

Details

Item
Outdoor Lantern
Voltage
120V
Series
Robbins
Watts
100W
Lumens
1325
Lumens Per Watt
66
Number of Light Bulbs Required
1
Color Temperature
3000K
Standards
ETL Listed
Color Rendering Index
90
Fixture Type
Medium
Glass Finish
Clear Seedy Glass
LED Total Watts
20
Indoor/ Outdoor
Indoor/Outdoor
Base Material
STEEL
LED Dimmable
Yes
Design Style
Transitional
LED CCT Light Color
Warm
Finish
Matte Black

Description

Robbins outdoor lanterns combine a classic silhouette with industrial style details. Gold decorative accents add a hint of luster to the matte black frame, while clear seedy glass panels maximize illumination and intrigue. Robbins is available as a post lantern or in multiple sizes of wall light, perfect for illuminating a front porch or landscape.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.