Zoro Homepage

Rochester Chandelier 5 Lights Matte Black

  • Mfr # ROC5025MBK

  • Zoro # G512348451


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Candelabra
Fixture Wattage
60W
Material
STEEL
Voltage
120V
Glass Finish
Clear Seedy Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROC5025MBK
Zoro #
G512348451
UPC #
611728371039
Country of Origin
China

Dimensions

Shade Dimensions
3.25 x 3.25 Top 5.50 x 5.50 Bottom 5.75 Side
Cord Length
6 In

Details

Item
Chandelier
Fixture Type
Candelabra
Fixture Wattage
60W
Material
STEEL
Voltage
120V
Glass Finish
Clear Seedy Glass
Style
Transitional
Collection
Rochester
Number of Lights
5
Standards
ETL Listed
Indoor/ Outdoor
Indoor
FINISH
Matte Black

Description

Make a modern farmhouse statement with the Rochester chandelier. Aged walnut arms pair with a matte black finish for a beautiful, rustic contrast. The clear seedy glass shades complete the look, adding visual intrigue and illumination. Rochester makes a beautiful addition to any kitchen, living room, dining room, or home office.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.