Zoro Homepage

Rue De Royal Outdoor Wall Lantern

  • Mfr # RO8311AC

  • Zoro # G106149846


product price: $689.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Voltage
120v
Width
10.5
Length
23.5
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RO8311AC
Zoro #
G106149846
UPC #
611728132586
Country of Origin
China

Dimensions

Width
10.5
Length
23.5
Dia. (In.)
10.5

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
60
Finish
Aged Copper
Glass Color
Copper
Housing Material
Copper/Steel
Lamp Type
Incandescent
Standards
ETL Listed
Fixture Wattage
60
Lighting Certification
ETL
Lamp Included
No

Description

From the Charleston Copper Lantern Collection this piece gives you the historic look of gas lighting but without the hassle of a propane feed. It is all electric solid copper and hand riveted giving your home the romantic reproduction style of antique gas lights still popular today on many of the charming homes in New Orleans and Charleston.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.