Zoro Homepage

Rumi Integrated LED Polished Chrome Pendant

  • Mfr # PCRUM2818C

  • Zoro # G606152650


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Housing Finish
Polished Chrome
Lamp Type
Integrated LED
Voltage
120v
Number of Lights
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCRUM2818C
Zoro #
G606152650
UPC #
611728342862
Country of Origin
China

Dimensions

Length
7
Width
18.75
Diameter
18.75

Details

Color
Chrome
Housing Finish
Polished Chrome
Lamp Type
Integrated LED
Voltage
120v
Number of Lights
0
Collection Name
Rumi
Shade Material
Aluminum
Item
Pendant
CRI
90
Includes
Installation Guide
Lamp Included
Yes
Standards
ETL Listed
Fixture Wattage
27
Material
STEEL
Color Temperature
3000K
Dimmable
Yes
FINISH
Polished Chrome

Description

A stylized infinity symbol with faceted crystal accents, the Rumi pendant makes a powerful design statement that marries glamorous and modern aesthetics. Use it in a powder room, entryway, or anywhere else you want to set the tone for high style. An integrated LED light source is included, giving off an ideal glow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.