Shop TROY LIGHTING
See all product information
Create Account
Pilsen 6 Light Chandelier 30 In. Soft Off Black/Satin Nickel
- Mfr # F7116-SFB/SN
- Zoro # G615448638
product price:Â
$
428.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60W
Finish
Soft Off Black/Satin Nickel
Material
Hand-Worked Iron
Bulb Included
No
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F7116-SFB/SN
- Zoro #
- G615448638
- UPC #
- 782042488830
- Country of Origin
- China
Dimensions
- Height
- 14.5 in
- Length
- 30 in
- Canopy Width
- 5.5 in
- Width
- 30 in
Details
- Item
- Chandelier
- Fixture Wattage
- 60W
- Finish
- Soft Off Black/Satin Nickel
- Material
- Hand-Worked Iron
- Bulb Included
- No
- Voltage
- 120V
- Includes
- Fixture, Hardware
- Number of Lights
- 6
- Standards
- UL Dry
- Slope Compatible
- No
- Designer
- Troy Standard
- Socket Count
- 6
- Battery Included
- No
- Product Care
- Clean with a soft, damp cloth
- Bulb Shape
- E26 Medium Base
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.