
Saratoga Integrated LED Polished Chrome Island Light (Discontinued)
- Mfr # PCSTG138C
- Zoro # G206153279
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCSTG138C
Zoro #
G206153279
UPC #
611728342909
Country of Origin
China
Dimensions
Length
7
Height
5
Cord Length
6 In
Canopy Size
11.00 in W x 4.75 in L
Details
Frame Material
Steel
Frame Finish
Chrome
Light Bulb Wattage
28
Weight
6.2
Style
Interior Lighting
Color Temperature
3000K
Suggested Use Location
Kitchen
Light Color
Warm
Features
LED Dimmable
Lumens
1150
Number of Boxes
1
Color Rendering Index
90
Lumens Per Watt
41
Description
Ride the wave of the Saratoga island light in your choice of a matte black or polished chrome finish. This modern, sculptural design features an LED light source for plentiful illumination designed to last and last. Hang this versatile pendant in a variety of contemporary or modern settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.