Zoro Homepage

Seabreeze Bath 2 Lights Matte Black

  • Mfr # SEB8614MBK

  • Zoro # G312348507


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Matte Black
Voltage
120V
Number of Lights
2
Style
Transitional
Collection Name
Seabreeze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEB8614MBK
Zoro #
G312348507
UPC #
611728379561
Country of Origin
China

Dimensions

Backplate Width
5"
Cord Length
6 In
Shade Dimensions
7.50 Top 7.50 Bottom 11.00 Side
Backplate Height
5"

Details

Item
Bath Light
Housing Finish
Matte Black
Voltage
120V
Number of Lights
2
Style
Transitional
Collection Name
Seabreeze
Housing Material
ALUMINUM
Max. Fixture Wattage
100W
Standards
ETL Listed
Fixture Type
Medium
Indoor/ Outdoor
Indoor
Shade Finish
Clear Hammered Glass

Description

Upgrade any bathroom vanity with the addition of Seabreeze. This coastal-inspired bath light collection features clear hammered glass shades and a matte black finish. A natural looking arm takes the place of traditional metal, adding a nautical feel. Install Seabreeze with shades facing upwards or downwards, whichever best suits your unique space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.