Zoro Homepage

Seigler Island 4 Lights Matte Black Mica

  • Mfr # SGLM434MBK

  • Zoro # G512348734


product price: $598.99
/ea
Free Shipping & Returns

Key Features

Frame Material
COASTAL ARMOUR ALUMINUM
Frame Finish
Matte Black
Number of Lights
4
Light Bulb Wattage
100W
Bulb Base Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGLM434MBK
Zoro #
G512348734
UPC #
611728359525
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
8.50 Top 6.25 Bottom 14.50 Side

Details

Frame Material
COASTAL ARMOUR ALUMINUM
Frame Finish
Matte Black
Number of Lights
4
Light Bulb Wattage
100W
Bulb Base Type
Medium
Series
Seigler
Standard
ETL Listed
Style
Traditional
Indoor/ Outdoor
Indoor
Shade Finish
Mica
Voltage
120V
Item Type
Island Light

Description

Display a unique geometry with the Seigler series, available as a semi-flush mount, island light, or pendant. The matte black finish lets suspended mica panels take center stage. In a hallway, kitchen, or dining nook, Seigler radiates contemporary design.


  • •Product Design Style: Coastal
  • •Product Finish: Black
  • •Product Electrical: Medium Base
  • •Product Shade: Mica

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.