Shop EUROFASE
See all product information
Create Account
Yasmin Farmhouse 35" Oval Outdoor 6-Light Oval Chandelier, Satin Black/Hand Blown Glass
- Mfr # 42728-016
- Zoro # G004865558
product price:Â
$
494.99
/ea
Free Shipping & Returns
Key Features
Dimmable
Yes
Description/Special Features
Powder coating over galvanized steel with satin black finish, Wet-rated for an all year round experience, Uses 3 x 60W bulbs (not included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period, Crafted with hand blown glass
Type
Pendant
Collection
Yasmin
Style
Vintage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42728-016
- Zoro #
- G004865558
- UPC #
- 773546316576
- Country of Origin
- China
- Dimmable
- Yes
- Description/Special Features
- Powder coating over galvanized steel with satin black finish, Wet-rated for an all year round experience, Uses 3 x 60W bulbs (not included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period, Crafted with hand blown glass
- Type
- Pendant
- Collection
- Yasmin
- Style
- Vintage
Description
Vintage elements shine through the brilliant craftsmanship of the Yasmin collection. Drawing inspiration from antique oil lamps, the charming hand-blown glass is securely nestled within slender cages of either satin black or aged gold. This full line offers enchanting pieces in outdoor wall sconces, chandeliers, and a single pendant for a stocked selection.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.