Zoro Homepage

Seigler Pendant 4 Lights Matte Black

  • Mfr # SGL2822MBK

  • Zoro # G812348847


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
4
Style
Traditional
Collection Name
Seigler
Fixture Type
Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGL2822MBK
Zoro #
G812348847
UPC #
611728359518
Country of Origin
China

Dimensions

Chain Length
8"
Canopy Size
5.00"W X 5.00"L
Cord Length
12 Ft
Shade Dimensions
8.50 Top 6.25 Bottom 14.50 Side

Details

Voltage
120V
Number of Lights
4
Style
Traditional
Collection Name
Seigler
Item
Pendant
Fixture Type
Candelabra
Watts
60W
Material
COASTAL ARMOUR ALUMINUM
Glass Finish
Clear Etched Glass
Standards
ETL Listed
FINISH
Matte Black
Indoor/ Outdoor
Indoor

Description

Display a unique geometry with the Seigler series, available as a semi-flush mount, island light, or pendant. The matte black finish lets suspended etched glass panels take center stage. In a hallway, kitchen, or dining nook, Seigler radiates contemporary design.


  • •Product Design Style: Coastal
  • •Product Finish: Black
  • •Product Electrical: Candelabra Base
  • •Product Shade: Clear Etched Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.