Zoro Homepage

Semi-Flush Mount Pendant 6 Lights Aged Brass

  • Mfr # QSF6198AB

  • Zoro # G412348742


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
6
Style
Transitional
Collection Name
Quoizel
Fixture Type
Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSF6198AB
Zoro #
G412348742
UPC #
611728372951
Country of Origin
China

Dimensions

Shade Dimensions
3.25 x 3.25 Top 8.00 x 8.00 Bottom 5.00 Side
Canopy Size
5.00"W X 5.00"L
Cord Length
8 Ft

Details

Voltage
120V
Number of Lights
6
Style
Transitional
Collection Name
Quoizel
Item
Pendant
Fixture Type
Candelabra
Watts
60W
Material
STEEL
Standards
ETL Listed
Glass Finish
White Cloud Glass, Cloud Glass
FINISH
Aged Brass
Indoor/ Outdoor
Indoor
Extension Rods
Comes with: 2 (0.5"D x 6") and 2 (0.5"D x 12") Down Rods

Description

Alternating sizes of cloud glass orbs cascade beautifully in Wonderstruck. The modern waterfall design is finished in aged brass, adding a hint of luster and elegance to the pendant light. Install Wonderstruck in any foyer, living room, bedroom, or home office - anywhere you want to create instant style. Because the cloud glass is hand made, each globe may vary slightly due to its unique nature.


  • •Product Finish: Brass
  • •Product Electrical: Candelabra Base
  • •Product Shade: White Cloud Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.