Zoro Homepage

Semi-Flush Mount Semi Flush 1 Light Matte Black

  • Mfr # QSF5593MBK

  • Zoro # G712348497


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Quoizel
Glass Finish
Clear Beveled Glass
Number of Light Bulbs Required
1
Indoor/Outdoor
Indoor
FINISH
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSF5593MBK
Zoro #
G712348497
UPC #
611728360415
Country of Origin
China

Dimensions

Chain Length
8"
Cord Length
12 Ft
Canopy Size
5.00"W X 0.75"L

Details

Fixture Series
Quoizel
Item
Semi-Flush Mount
Glass Finish
Clear Beveled Glass
Number of Light Bulbs Required
1
Indoor/Outdoor
Indoor
FINISH
Matte Black
Design Style
Transitional
MAX WATTAGE
100W
Voltage
120V
Base Material
STEEL
Bulb Base Type
Medium
Standards
ETL Listed

Description

With its unique shape, Kinslee adds geometric flair to any number of spaces. The one-light semi-flush mount light features clear beveled glass and angular lines. Choose from either polished brass or matte black to make an eye-catching statement in the setting of your choice.


  • •Product Finish: Black
  • •Product Electrical: Medium Base
  • •Product Shade: Clear Beveled Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.